Club hammer

Article no.: 8815890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8815890
EAN / GTIN 4010883881586
Manufacturer number 8815890
L-Number L60160 2310

Description

Description:

  • Nearly unbreakable fibreglass handle with plastic grip and secured head
  • Additionally hardened handle protective steel sleeve, with secured head

Feature:

  • 1000 V insulated: no
  • Handle material: Fibreglass
  • head weight [g]: 1500 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 280 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart