Sliding T-handle ∙ 3/8 inch (10 mm) square, solid ∙ Length: 198 mm

Article no.: 8815
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 8815
EAN / GTIN 4000896042067
Manufacturer number 8815
L-Number L60140 1030

Description

Description:

  • With locking ball
  • Surface: chrome-plated, polished
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 198 mm
  • Net weight: 0.16 kg
  • For manual operation

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart