Nylon spare head d 32 mm

Article no.: 8814490
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Striking insert

    Identification numbers & Classifications

    Article number 8814490
    EAN / GTIN 4010883881449
    Manufacturer number 8814490
    L-Number L60160 3710

    Description

    Description:

    60 Shore D

    Feature:

    • Hardness [Shore-D]: 60 Shore-D
    • Head Ø 1 [mm]: 32 mm
    • Material: Nylon
    • Total height [mm]: 32 mm
    • Total length [mm]: 280 mm
    • Total width [mm]: 90 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart