Flexible handle ∙ 3/8 inch (10 mm) square, solid ∙ Length: 250 mm

Article no.: 8814
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 8814
EAN / GTIN 4000896042036
Manufacturer number 8814
L-Number L60140 2218

Description

Description:

  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • With locking ball
  • Ergonomically shaped HAZET 2-component handle
  • Surface: chrome-plated
  • DIN 3122, ISO 3315
  • Made in Germany
  • Output: Square, solid 10 mm (3/8 inch)
  • Dimensions / length: 250 mm
  • Net weight: 0.21 kg
  • For manual operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart