Self-centring two-leg extractor 2

Article no.: 881000 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock

Product details

Technical Data

External clamping range 18 mm - 120 mm
Depth of reach up to 120 mm
maximum torque 85 Nm
Power 5 t
Number of hooks 2
External hexagon drive 17 mm
Weight 1.29 kg
self-centring yes
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 881000 2
EAN / GTIN 4021176016103
Manufacturer number 44-2

Description

Version:

Very handy design with jointed spread adjustment. The extractor legs automatically grip the part to be extracted with a force that increases as the spindle pressure is applied. Extractor legs made from high-quality tool steel.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart