12-point socket set ∙ 3/8 inch (10 mm) square, hollow ∙ Outside 12-point profile ∙ 10-pieces ∙ 10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 16 ∙ 17 ∙ 18 ∙ 19

Article no.: 880TZ/10H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 880TZ/10H
EAN / GTIN 4000896041831
Manufacturer number 880TZ/10H
L-Number L60140 1315

Description

Description:

  • 10 12-point sockets
  • Easy installation: 2 bore holes, e.g. for wall fixation
  • Holding clamps adapted to the drive size
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside 12-point profile
  • Wrench size: ∙ 10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 16 ∙ 17 ∙ 18 ∙ 19
  • Dimensions / length: 240 mm
  • Net weight: 0.82 kg
  • For manual operation
  • Number of tools: 10

Supplied with:

Socket ∙ 12-point 880TZ-10 ∙ 880TZ-11 ∙ 880TZ-12 ∙ 880TZ-13 ∙ 880TZ-14 ∙ 880TZ-15 ∙ 880TZ-16 ∙ 880TZ-17 ∙ 880TZ-18 ∙ 880TZ-19

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart