Socket set ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon traction profile ∙ 16-pieces ∙ 8 ∙ 10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 17 ∙ 19 ∙ 21 ∙ 22

Article no.: 880N-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 880N-1
EAN / GTIN 4000896040926
Manufacturer number 880N-1
L-Number L60140 1028

Description

Description:

  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 8 ∙ 10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 17 ∙ 19 ∙ 21 ∙ 22
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 1.82 kg
  • For manual operation
  • Number of tools: 16

Supplied with:

Socket ∙ hexagon 880-8 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-17 ∙ 880-19 ∙ 880-21 ∙ 880-22
Sliding T-handle 8815
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-5 ∙ 8821-10

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart