Spark plug socket ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon profile ∙ Size 20.8 mm ∙ 13/16″

Article no.: 880MGT
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 880MGT
EAN / GTIN 4000896040872
Manufacturer number 880MGT
L-Number Z62200 880MGT

Description

Description:

Application:
Spark plug changing
  • With permanent magnet
  • Long design
  • American dimensions
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon profile
  • Wrench size: 20.8 mm ∙ 13/16 ″
  • Dimensions / length: 64 mm
  • Diameter d1 (output side): 27.4 mm
  • Diameter d2 (drive side): 22.5 mm
  • Net weight: 0.12 kg
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart