Socket set ∙ 6-point ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon traction profile ∙ 10-pieces ∙ 10 – 19

Article no.: 880LG/10H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 880LG/10H
EAN / GTIN 4000896040865
Manufacturer number 880LG/10H
L-Number L60140 2213

Description

Description:

  • 10 6-point sockets
  • Long design
  • Easy installation: 2 bore holes, e.g. for wall fixation
  • Holding clamps adapted to the drive size
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 10 – 19
  • Dimensions / length: 240 mm
  • Net weight: 0.84 kg
  • For manual operation
  • Number of tools: 10

Supplied with:

Socket ∙ hexagon 880LG-10 ∙ 880LG-11 ∙ 880LG-12 ∙ 880LG-13 ∙ 880LG-14 ∙ 880LG-15 ∙ 880LG-16 ∙ 880LG-17 ∙ 880LG-18 ∙ 880LG-19

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart