Universal joint socket ∙ 3/8 inch (10 mm) square, hollow ∙ Outside 12-point traction profile ∙ Size 18 mm

Article no.: 880G-Z18
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 880G-Z18
EAN / GTIN 4000896203529
Manufacturer number 880G-Z18
L-Number L60140 4734

Description

Description:

Application:
Operation of gearbox fitting (12-point screws) on AUDI vehicles model year 2008 → e.g. A4, A5, A6, A7, A8, Q5, Q7
  • With hinge - for working in areas with restricted access and for getting around obstructive edges
  • With locking ball
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside 12-point traction profile
  • Wrench size: 18 mm
  • Dimensions / length: 46.8 mm
  • Diameter d1 (output side): 24.5 mm
  • Diameter d2 (drive side): 19 mm
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart