Socket ∙ 3/8 inch (10 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 5/16″

Article no.: 880A-5/16
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 880A-5/16
EAN / GTIN 4000896040094
Manufacturer number 880A-5/16
L-Number L60140 1245

Description

Description:

  • American dimensions
  • With knurling
  • Surface: chrome-plated, polished
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Outside 12-point traction profile
  • Wrench size: ∙ 5/16 ″
  • Dimensions / length: 24 mm
  • Diameter d1 (output side): 11.8 mm
  • Diameter d2 (drive side): 17 mm
  • Net weight: 0.02 kg
  • For manual operation
With 6-point

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart