Three-leg extractor with pre-adjustable clamping range 1

Article no.: 880950 1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External clamping range 20 mm - 100 mm
    Depth of reach up to 100 mm
    maximum torque 180 Nm
    Power 8 t
    Number of hooks 3
    External hexagon drive 17 mm
    Weight 1.24 kg
    Type of product Three-leg extractor

    Identification numbers & Classifications

    Article number 880950 1
    EAN / GTIN 4021176006616
    Manufacturer number 12-1

    Description

    Version:

    Powerful extractor with high clamping force and excellent clamping. Using the adjustment wrench, the symmetrical clamping legs are easily set to the necessary spread. The part to be extracted is positively gripped, the gripper jaws cannot jump or slip.
    For external extraction only.

    Application:

    For extracting tightly seized ball bearings, gear wheels, pulleys and similar parts.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart