Two-leg extractor 20

Article no.: 880930 20
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
2 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 200 mm
Internal capacity 90 mm - 215 mm
Depth of reach up to 175 mm
Power 4 t
Number of hooks 2
External hexagon drive 19 mm
Weight 2.645 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880930 20
EAN / GTIN 4021176923807
Manufacturer number 110-20

Description

Version:

With reversible extractor legs (for external and internal extraction),strong cross beam and powerful spindle. The desired span is adjusted simply by moving the extraction legs.

Application:

A quick adjustment extractor for gear wheels, bearings, discs, etc., which can be adjusted to the required span.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart