Impact adapter Square, solid 10 mm (3/8 inch) Hexagon, solid 8 (5/16 inches)

Article no.: 8808S-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Converter

    Identification numbers & Classifications

    Article number 8808S-1
    EAN / GTIN 4000896040032
    Manufacturer number 8808S-1
    L-Number L60140 2825

    Description

    Description:

    • Adapter Outside hexagon 8 = 516″ → Outside square 10 = 38
    • Fixation of power screwdriver sockets with Inside square drive 10 = 3/8
    • With locking pin retaining
    • Surface: steel grey, oiled
    • Made in Germany
    • Drive: Hexagon, solid 8 (5/16 inches)
    • Output: Square, solid 10 mm (3/8 inch)
    • Dimensions / length: 75 mm
    • Net weight: 0.06 kg
    • For impact operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart