Screwdriver socket M6 Internal serration profile XZN Square, hollow 10 mm (3/8 inch)

Article no.: 8808-6
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 8808-6
    EAN / GTIN 4000896039999
    Manufacturer number 8808-6
    L-Number L60140 2937

    Description

    Description:

    • Short design
    • With knurling
    • Surface: TIN coated
    • DIN 2324, DIN 2325
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Internal serration profile XZN
    • Wrench size: ∙ M6
    • Dimensions / length: 40 mm
    • Length l1: 13.5 mm
    • Net weight: 0.04 kg
    • For manual operation
    Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart