Amplifier ∙ 3/8 inch (10 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid ∙ 22 mm

Article no.: 8807S-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Converter

Identification numbers & Classifications

Article number 8807S-1
EAN / GTIN 4000896039951
Manufacturer number 8807S-1
L-Number L60140 2183

Description

Description:

  • Amplifier Inside square input 10 = 3/8″ → Outside square output 12.5 = 1/2
  • Drive with borehole for locking pin retaining and grove for O-ring, output with locking pin retaining
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 35.5 mm
  • Diameter: 22 mm
  • Net weight: 0.06 kg
  • For impact operation

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart