Nylon hammer

Article no.: 8806040
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8806040
EAN / GTIN 4010883880602
Manufacturer number 8806040
L-Number L60160 5151

Description

Description:

  • With ash handle
  • 60 Shore D

Feature:

  • 1000 V insulated: no
  • Design: Replaceable heads
  • Handle material: Ash
  • Hardness [Shore-B]: 60 Shore-B
  • Head Ø 1 [mm]: 60 mm
  • Magnet [mm]: no
  • Material: Nylon
  • REACH registration available: no
  • Total height [mm]: 60 mm
  • Total length [mm]: 380 mm
  • Total width [mm]: 120 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart