Two-leg extractor with quick adjustment 3

Article no.: 880400 3
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
10 pieces in stock

Product details

Technical Data

External clamping range 65 mm - 250 mm
Internal capacity 180 mm - 340 mm
Depth of reach up to 200 mm
maximum torque 300 Nm
Power 8.5 t
Number of hooks 2
External hexagon drive 27 mm
Weight 7.05 kg
Type of product Two-leg extractor

Identification numbers & Classifications

Article number 880400 3
EAN / GTIN 4021176645198
Manufacturer number 20-3+

Description

Version:

With knurled grip for quick loosening and moving of the extractor legs without additional tools.

Application:

Universally capable of extracting bearings, gear wheels etc. Can be used as external and internal extractor.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart