Screwdriver socket 1 x 5.5 mm Slot profile Square, hollow 10 mm (3/8 inch)

Article no.: 8803-1X5.5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 8803-1X5.5
EAN / GTIN 4000896039814
Manufacturer number 8803-1X5.5
L-Number L60140 723

Description

Description:

  • Medium length design
  • With knurling
  • Surface: TIN coated
  • DIN ISO 2380-1
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Slot profile
  • Wrench size: ∙ 1 x 5.5 mm
  • Dimensions / length: 75 mm
  • Length l1: 48.5 mm
  • Net weight: 0.04 kg
  • For manual operation
Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart