Screwdriver socket T50 Inside TORX® profile Square, hollow 10 mm (3/8 inch)

Article no.: 8802KV-LG-T50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket insert

    Identification numbers & Classifications

    Article number 8802KV-LG-T50
    EAN / GTIN 4000896231713
    Manufacturer number 8802KV-LG-T50

    Description

    Description:

    • Long design
    • Surface: with protective insulation
    • IEC 60900:2018
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Inside TORX® profile
    • Wrench size: ∙ T50
    • Dimensions / length: 187 mm
    • Length l1: 153 mm
    • Protective insulation up to 1000 V
    • For manual operation

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart