Screwdriver socket ∙ with protective insulation ∙ 3/8 inch (10 mm) square, hollow ∙ Inside TORX® profile ∙ Size T10

Article no.: 8802KV-LG-T10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 8802KV-LG-T10
EAN / GTIN 4000896231638
Manufacturer number 8802KV-LG-T10

Description

Description:

  • Long design
  • Surface: with protective insulation
  • IEC 60900:2018
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Inside TORX® profile
  • Wrench size: ∙ T10
  • Dimensions / length: 187 mm
  • Length l1: 153 mm
  • Protective insulation up to 1000 V
  • For manual operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart