Screwdriver socket ∙ 3/8 inch (10 mm) square, hollow ∙ Inside hexagon profile ∙ Size 5/32″

Article no.: 8801A-5/32
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 8801A-5/32
EAN / GTIN 4000896039524
Manufacturer number 8801A-5/32

Description

Description:

  • Short design
  • American dimensions
  • With knurling
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Inside hexagon profile
  • Wrench size: ∙ 5/32 ″
  • Dimensions / length: 55 mm
  • Length l1: 28.5 mm
  • Net weight: 0.03 kg
  • For manual operation
With offset blade
Why choose TiN (Titanium Nitride) coating?A special coating process for extremely hard TiN coating guarantees high adhesive strength and wear resistance of the coatingParticularly suitable for continuous load, e. g. for industrial applications in industry and tradeHigher wear protection guarantees a longer lifetimePerfect fitting accuracy due to optimum coating thicknessHigher torqueOptimized corrosion protection

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart