Socket set ∙ 3/8 inch (10 mm) square, hollow ∙ Inside hexagon profile ∙ 8-pieces ∙ 3 – 10

Article no.: 8801/8H
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 8801/8H
EAN / GTIN 4000896039463
Manufacturer number 8801/8H
L-Number L60140 2081

Description

Description:

  • 8 screwdriver sockets for inside hexagon screws
  • Easy installation: 2 bore holes, e.g. for wall fixation
  • Holding clamps adapted to the drive size
  • Short design
  • Surface: TIN coated
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch)
  • Output: Inside hexagon profile
  • Wrench size: ∙ 3 – 10
  • Dimensions / length: 240 mm
  • Net weight: 0.5 kg
  • For manual operation
  • Number of tools: 8

Supplied with:

Screwdriver socket 8801-3 ∙ 8801-4 ∙ 8801-5 ∙ 8801-6 ∙ 8801-7 ∙ 8801-8 ∙ 8801-9 ∙ 8801-10

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart