Three-leg extractor 10

Article no.: 880130 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
23 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External clamping range 27 mm - 130 mm
Internal capacity 70 mm - 180 mm
Depth of reach up to 100 mm
maximum torque 80 Nm
Power 6 t
Number of hooks 3
External hexagon drive 17 mm
Weight 1.59 kg
Type of product Three-leg extractor

Identification numbers & Classifications

Article number 880130 10
EAN / GTIN 4021176013621
Manufacturer number 30-10

Description

Version:

With reversible extraction legs (for external and internal extraction). Extraction legs adjustable on cross beam for different workpiece ⌀. Extraction legs and cross beam of high-quality tool steel; sturdy double-ended spindle (ball end and point end).

Application:

Universally applicable for extracting bearings, discs, gear wheels etc. On model 880100 size 5 the depth of reach can be extended from 400 mm (normal) up to 700 mm by adjusting the legs.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart