Shear

Article no.: 880
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Scissors

    Identification numbers & Classifications

    Article number 880
    EAN / GTIN 3148512100904
    Manufacturer number 880
    L-Number L60130 2522

    Description

    Description:

    • 2 wide cutting edges
    • Cutting capacity stainless steel 80 kg/mm²: 0.5 mm
    • Cutting capacity semi-hard steel: 0.8 mm
    • Forged steel stop for end of cut
    • Epoxy paint

    Feature:

    • A [mm]: 55
    • L [mm]: 260
    • L1 [mm]: 45-130
    • [g]: 520

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart