Alligator® Water Pump Pliers with non-slip plastic coating chrome-plated 180 mm

Article no.: 88 03 180
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 88 03 180
    EAN / GTIN 4003773042860
    Manufacturer number 88 03 180
    L-Number L70010 801

    Description

    Description:

    • good access to the workpiece due to slim size of head and joint area
    • more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity
    • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
    • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
    • box-joint design for high stability due to double guide
    • robust construction, insensitive to dirt
    • particularly suitable for outdoor work
    • Pinch guard prevents operators' fingers being pinched

    Feature:

    • Adjustment positions: 9
    • Capacity for pipes, inches (diameter): Ø 1 1/2in
    • Capacities for nuts: 36mm
    • Capacities for pipes (diameter): Ø 42mm
    • chrome-plated
    • with non-slip plastic coating

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart