• Dear customers, due to maintenance work there may be occasional restrictions tomorrow, 25 January between 07:00 and 15:00. Thank you for your understanding.

Alligator® Water Pump Pliers with multi-component grips black atramentized 300 mm

Article no.: 88 02 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 88 02 300
EAN / GTIN 4003773029151
Manufacturer number 88 02 300
L-Number L70010 544
Manufacturer KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • good access to the workpiece due to slim size of head and joint area
  • more output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30 % more gripping capacity
  • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • box-joint design for high stability due to double guide
  • robust construction, insensitive to dirt
  • particularly suitable for outdoor work
  • Pinch guard prevents operators' fingers being pinched

Feature:

  • Adjustment positions: 9
  • Capacity for pipes, inches (diameter): Ø 2 3/4
  • Capacities for nuts: 60mm
  • Capacities for pipes (diameter): Ø 70mm
  • black atramentized
  • with multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart