Alligator® Water Pump Pliers with slim multi-component grips black atramentized 250 mm

Article no.: 88 02 250
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 88 02 250
EAN / GTIN 4003773019282
Manufacturer number 88 02 250
L-Number L70010 460

Description

Description:

  • self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
  • gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
  • box-joint design for high stability due to double guide
  • robust construction, insensitive to dirt
  • particularly suitable for outdoor work
  • Pinch guard prevents operators' fingers being pinched
  • with slim multi-component grips without collar for better handling and easier transport

Feature:

  • Adjustment positions: 9
  • Capacity for pipes, inches (diameter): Ø 2 in
  • Capacities for nuts: 46mm
  • Capacities for pipes (diameter): Ø 50mm
  • black atramentized
  • with slim multi-component grips
  • polished

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart