Sanitary assortment professional 99 L.270mm W.155mm H.70mm 4pcs

Article no.: 87991500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87991500
EAN / GTIN 4005887468208
Manufacturer number 87991500

Description

Description:

  • Optimal grip, tailored to the requirements of the industry
  • Our set for sanitary professionals
  • Assortment in high quality fabric bag
Content 4 pieces:
1x 182010 water pump pliers ″FastGRIP″, handle immersed, 250 mm
  • 1x 180310 pliers wrench ″PowerGrip″, handle immersed, 250 mm
  • 1x 115005 ABC pipe wrench ″X-Grip″, handle immersed, 1/2″
  • 1x 188010 Water pump pliers VBW Classic, 250 mm
  • Feature:

    • Number of tools: 4
    • Height mm (h): 70 mm
    • Length [mm): 270 mm
    • Weight: 1935 g
    • Weight kg: 1.935 kg
    • Width mm (b): 155 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart