Pliers set 3pcs

Article no.: 87991215
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87991215
EAN / GTIN 4005887013460
Manufacturer number 87991215
L-Number L60010 7760

Description

Description:

  • Universal set for industry, craft, workshop and household, 3-piece.
  • ″Starter Kit″ X-GRIP in the most common sizes
  • New, particularly ergonomic, high-performance construction
  • Self-clamping on the workpiece, with significantly better self-clamping than with large water pump pliers!
  • Secure gripping of pipes, flat materials and screw connections by special jaw shape
  • Three DIN shapes in one: A, B and C, 45° angled
  • Completely forged, high-quality tempered, with reinforced sleeve
  • Mother secured against loss
  • Safety clamp protection against crushing injuries
  • Non-slip plastic coating, good in cold weather
  • Opening widths: 1″ 55 mm, 1 ½″ 75 mm, 2″ 100 mm

Feature:

  • Number of tools: 3
  • Content: 1x 1151101x 1151151x 115120
  • Length [mm): 565 mm
  • Weight: 5360 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart