Cutter head complete with screws f.No.980020

Article no.: 87980138
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87980138
EAN / GTIN 4005887002952
Manufacturer number 87980138
L-Number L60010 7775

Description

Description:

  • Knife head for bolt cutters WAGGONIT®

Feature:

  • Cutting capacity 48 HRc: 9 mm²
  • Cutting capacity 40 HRc: 10 mm²
  • Cutting capacity 19 HRc: 13 mm²
  • Length [mm): 197 mm
  • suitable for no.: 980020
  • Weight: 1979 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart