Bold cutter WAGGONIT L.760mm, max.cutting capacity 48HRc 8mm²

Article no.: 87980015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 87980015
    EAN / GTIN 4005887562807
    Manufacturer number 87980015
    L-Number L60010 5575

    Description

    Description:

    • Suitable for hard materials up to 48 HRc
    • Knife and pipe head made of special steel
    • Drop forged
    • Reduced separation force due to optimal geometry
    • Limit stop with extra large buffer zone
    • High-quality coated
    • Eccentric screws allow precise and easy adjustment of the blades.
    • The spare blade head 980136 fits model 980 in 610 mm length
      and model 980LC in 800 mm length

    Feature:

    • Cutting capacity 48 HRc: 8 mm²
    • Cutting capacity 40 HRc: 9 mm²
    • Cutting capacity 19 HRc: 11 mm²
    • L: 30 ″
    • Length [mm): 760 mm
    • Weight: 4287 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart