Compact pipe cutter min.D.3mm-35mm

Article no.: 87978155
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe cutters

Identification numbers & Classifications

Article number 87978155
EAN / GTIN 4005887565204
Manufacturer number 87978155
L-Number L60010 6757

Description

Description:

  • Covered spindle
  • Precision telescopic guide
  • Four-roller guide
  • Spare wheel in the rotary knob
  • Retractable internal pipe deburrer
  • Complete with deburring blade, expandable

Feature:

  • Tube diameter min. (mm): 3 mm
  • Pipe diameter max. (mm): 35 mm
  • Tube diameter min. (in.): 1/8 ″
  • Pipe diameter max. (inch): 13/8 ″
  • Application range: Thin-walled steel, copper and brass pipes
  • Length [mm): 155 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart