Water pump pliers Jaw-W.250mm L.245mm

Article no.: 87966031
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87966031
EAN / GTIN 4005887416704
Manufacturer number 87966031
L-Number L60010 5035

Description

Description:

  • Suitable for all common standard requirements
  • Push-through sliding joint, extremely stable due to double guide
  • Self-clamping on the workpiece, force-saving and non-slip
  • Safety clamp protection against crushing injuries
  • High-quality tempered for high wear resistance, DIN ISO 8976

Feature:

  • Max. jaw opening (mm): 250 mm
  • Opening width adjustment: 7x
  • Handles: Black plastic cover
  • Head: red lacquered, polished
  • Alloy: Chrome vanadium steel
  • Length [mm): 245 mm
  • Weight: 309 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart