Slip-joint pliers Jaw-W.26mm L.173mm

Article no.: 87966005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 87966005
    EAN / GTIN 4005887415806
    Manufacturer number 87966005
    L-Number L60010 4097

    Description

    Description:

    • Suitable for all common standard requirements
    • Push-through sliding joint, extremely stable due to double guide
    • Self-clamping on the workpiece, force-saving and non-slip
    • Safety clamp protection against crushing injuries
    • High-quality tempered for high wear resistance, DIN ISO 8976

    Feature:

    • Mouth opening max. (in.): 1 ″
    • Max. jaw opening (mm): 26 mm
    • Handles: red lacquered
    • Head: red lacquered, polished
    • Alloy: Chrome vanadium steel
    • Length [mm): 173 mm
    • Weight: 150 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart