S-Mouth pipe wrench Jaw-W.85mm L.560mm 2″

Article no.: 87952020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87952020
EAN / GTIN 4005887414601
Manufacturer number 87952020
L-Number L60010 4683

Description

Description:

  • For all common standard requirements
  • Form C, slim model, completely forged
  • With reinforced sleeve, double T-profile handle, high-quality coated
  • Safety clamp protection against crushing injuries
  • Secure hold due to three-point grip
    – even with smooth pipes
  • Inductively hardened gripping area
  • Self-clamping on the workpiece
  • Mother secured against loss

Feature:

  • Pipe diameter max. (inch): 2 ″
  • Max. jaw opening (mm): 85 mm
  • Pipe diameter max. (mm): 50,8 mm
  • Length [mm): 560 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart