S-Mouth pipe wrench Jaw-W.39mm L.245mm 1/2″

Article no.: 87952005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Pipe wrench and water pump pliers

    Identification numbers & Classifications

    Article number 87952005
    EAN / GTIN 4005887414304
    Manufacturer number 87952005
    L-Number L60010 4954

    Description

    Description:

    • For all common standard requirements
    • Form C, slim model, completely forged
    • With reinforced sleeve, double T-profile handle, high-quality coated
    • Safety clamp protection against crushing injuries
    • Secure hold due to three-point grip
      – even with smooth pipes
    • Inductively hardened gripping area
    • Self-clamping on the workpiece
    • Mother secured against loss

    Feature:

    • Max. jaw opening (mm): 39 mm
    • Pipe diameter max. (inch): 1/2 ″
    • Pipe diameter max. (mm): 12,7 mm
    • Length [mm): 245 mm
    • Weight: 454 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart