Angled pipe wrench 45° Jaw-W.94mm L.560mm 2″ min.D.50,8mm

Article no.: 87951020
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 87951020
Copy
EAN / GTIN 4005887412805
Copy
Manufacturer number 87951020
Copy
L-Number L60010 8136
Copy
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • For all common standard requirements
  • Form B, 45° angled, slim model
  • With reinforced sleeve, double T-profile handle
  • High-quality coated
  • Secure hold due to three-point grip
    – even with smooth pipes
  • With favorable corner dimensions, completely forged
  • Self-clamping on the workpiece, nut secured against loss
  • Safety clamp protection against crushing injuries

Feature:

  • Pipe diameter max. (inch): 2 ″
  • Max. jaw opening (mm): 94 mm
  • Pipe diameter max. (mm): 50,8 mm
  • Length [mm): 560 mm
  • Weight: 2790 g

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart