Pipe wrench 90 Jaw-W.49mm L.306mm 1″

Article no.: 87950010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 87950010
EAN / GTIN 4005887410504
Manufacturer number 87950010
L-Number L60010 4680

Description

Description:

  • For all common standard requirements
  • Form A, 90° angled
  • With reinforced sleeve, double T-profile handle, high-quality coated
  • Slim model, completely forged, self-clamping on the workpiece
  • Mother secured against loss
  • Safety clamp protection against crushing injuries

Feature:

  • Pipe diameter max. (inch): 1 ″
  • Max. jaw opening (mm): 49 mm
  • Pipe diameter max. (mm): 12,7 mm
  • Length [mm): 306 mm
  • Weight: 780 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart