Electrician's Assortment Profi 86 L.270mm W.155mm H.70mm 6pcs

Article no.: 87860020
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 87860020
EAN / GTIN 4005887014825
Manufacturer number 87860020

Description

Description:

  • The must-have for every professional electrician. Our all-round carefree VDE package leaves nothing to be desired
  • Assortment in high quality fabric bag
Content 6-part:
  • 1x 226110 VDE screwdriver PZ-/FL1 x 80 mm
  • 1x 226115 VDE screwdriver PZ-/FL2 x 100 mm
  • 1x 595205 VDE stripping pliers, automatic, 160 mm
  • 1x 597120 VDE side cutters, 160 mm
  • 1x 497010 Electric scissors, basic
  • 1x 596215 VDE combination pliers, 200 mm
  • Feature:

    • Number of tools: 6
    • Height mm (h): 70 mm
    • Length [mm): 270 mm
    • Weight: 1234 g
    • Weight kg: 1.234 kg
    • Width mm (b): 155 mm

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart