Taper punch

Article no.: 8783400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 8783400
EAN / GTIN 4010883878340
Manufacturer number 8783400
L-Number L60160 2283

Description

Description:

Carefully hardened and tempered along the full length

Feature:

  • 1000 V insulated: no
  • Centre length: 170,0 mm
  • Material: Vanadium steel
  • Octagonal shank [mm]: 20 mm
  • REACH registration available: no
  • Shank-Ø: 20 mm
  • Tip Ø: 5 mm
  • Total length [mm]: 500 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart