Setting punch

Article no.: 8782860
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tyre lever

Identification numbers & Classifications

Article number 8782860
EAN / GTIN 4010883878289
Manufacturer number 8782860
L-Number L60160 1976

Description

Description:

  • Hardened and tempered along the full length
  • Special sizes available on request

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 10,0 mm
  • Cutting edge length [mm]: 140 mm
  • Design: Hardened and tempered over its entire length
  • Drift Ø [mm]: 10 mm
  • Material: Vanadium steel
  • REACH registration available: no
  • Shank-Ø: 22 mm
  • Total length [mm]: 230 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart