Three-edged flat ground scraper

Article no.: 8781890
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8781890
EAN / GTIN 4010883878180
Manufacturer number 8781890
L-Number L60160 5363

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade

Feature:

  • 1000 V insulated: no
  • Blade length: 150 mm
  • Blade shape: Triangular
  • Material: steel
  • REACH registration available: no
  • Total length [mm]: 270 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart