Three-edged flat ground scraper

Article no.: 8781620
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8781620
EAN / GTIN 4010883878166
Manufacturer number 8781620
L-Number L60160 2137

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade

Feature:

  • 1000 V insulated: no
  • Blade length: 100 mm
  • Blade shape: Triangular
  • Material: steel
  • REACH registration available: no
  • Total length [mm]: 200 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart