Flat scraper

Article no.: 8780490
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8780490
EAN / GTIN 4010883878043
Manufacturer number 8780490
L-Number L60160 5132

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Blade interchangeable: no
  • Blade length: 150 mm
  • Blade shape: Flat
  • Blade thickness: 5,0 mm
  • Blade width: 20,0 mm
  • Material: steel
  • REACH registration available: no
  • Total height [mm]: 42 mm
  • Total length [mm]: 1.010 mm
  • Total width [mm]: 110 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart