Three-edged hollow ground scraper

Article no.: 8779560
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8779560
EAN / GTIN 4010883877954
Manufacturer number 8779560
L-Number L60160 2530

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade

Feature:

  • 1000 V insulated: no
  • Blade length: 250 mm
  • Blade shape: Triangular
  • Material: steel
  • REACH registration available: no
  • Total height [mm]: 28 mm
  • Total length [mm]: 366 mm
  • Total width [mm]: 28 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart