Three-edged hollow ground scraper

Article no.: 8779130
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8779130
EAN / GTIN 4010883877916
Manufacturer number 8779130
L-Number L60160 2077

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade

Feature:

  • 1000 V insulated: no
  • Blade length: 150 mm
  • Blade shape: Triangular
  • Material: steel
  • REACH registration available: no
  • Total height [mm]: 27 mm
  • Total length [mm]: 260 mm
  • Total width [mm]: 27 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart