Three-edged bearing scraper

Article no.: 8777430
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8777430
EAN / GTIN 4010883877749
Manufacturer number 8777430
L-Number L60160 4627

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade

Feature:

  • 1000 V insulated: no
  • Blade interchangeable: no
  • Blade length: 200 mm
  • Blade shape: Triangular
  • Material: steel
  • REACH registration available: no
  • Spoon length [mm]: 85 mm
  • Total length [mm]: 315 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart