Set of rivetting setters and snap dies

Article no.: 8773600
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Rivet snap setter

Identification numbers & Classifications

Article number 8773600
EAN / GTIN 4010883877367
Manufacturer number 8773600
L-Number L60160 5221

Description

Description:

  • Hardened in accordance with the technical specifications for striking tools to DIN 7255
  • Working edge polished and clear varnished
  • In PVC holder

Feature:

  • 1000 V insulated: no
  • Design: In a PVC holder
  • REACH registration available: no
  • Total height [mm]: 17 mm
  • Total length [mm]: 102 mm
  • Total width [mm]: 75 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart