Wrecking bar

Article no.: 8769760
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Wrecking bar

Identification numbers & Classifications

Article number 8769760
EAN / GTIN 4010883876971
Manufacturer number 8769760
L-Number L60160 5106

Description

Description:

  • Working edges carefully hardened and tempered
  • Working ends evenly hardened and carefully tempered

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 30,0 mm
  • Claw width [mm]: 36 mm
  • Material: Special steel
  • REACH registration available: no
  • Shank-Ø: 18 mm
  • Total length [mm]: 700 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart